Shop All Work & Cutting Station Tables
Amgood
30in x 60in Stainless Steel Equipment Stand
Mfr # AMG ES-3060
Zoro # G809577373
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Material Galvanized Steel
- Leg Material Galvanized Steel
- Standards NSF
- Number of Legs 4
- Capacity 690 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-3060
- Zoro # G809577373
- UPC # 810095252389
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 24 |
Width | 30 |
Length | 60 |
Base Legs Inside Dia. | 1.5" |
Details
Shelf Material | Galvanized Steel |
Leg Material | Galvanized Steel |
Standards | NSF |
Number of Legs | 4 |
Capacity | 690 Lbs |
Thickness | 18 Gauge |
Tabletop Material | Stainless Steel |
Color | Silver |
Includes | Installation Hardware,Undershelf |
Item | Stainless Steel Equipment Stand |
Shelf Capacity | 480 Lbs |
Material | Stainless Steel |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit Water Flow Servo Valve Kb (104000251)
- ALLIANCE MOUNT DOOR CASTING (F150271)
- PERLICK Compressor (1026309)
- VULCAN HART Ignition Control (00-424137-00002)
- AMGOOD 30x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3012-2SH)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- AMGOOD 24in x 60in Stainless Steel Equipment Stand (AMG ES-2460)
- AMGOOD 24in x 36in Stainless Steel Equipment Stand (AMG ES-2436)
- AMGOOD 30x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3024-2SH)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 30in x 30in Stainless Steel Equipment Stand (AMG ES-3030)
- Amgood Work & Cutting Station Tables