Shop All Work & Cutting Station Tables
Amgood
30in x 48in Stainless Steel Equipment Stand
Mfr # AMG ES-3048
Zoro # G409577377
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Material Galvanized Steel
- Number of Legs 4
- Includes Installation Hardware,Undershelf
- Height 24
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-3048
- Zoro # G409577377
- UPC # 810095252372
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 24 |
Width | 30 |
Length | 48 |
Base Legs Inside Dia. | 1.5" |
Details
Leg Material | Galvanized Steel |
Number of Legs | 4 |
Item | Stainless Steel Equipment Stand |
Includes | Installation Hardware,Undershelf |
Standards | NSF |
Color | Silver |
Shelf Capacity | 470 Lbs |
Shelf Material | Galvanized Steel |
Material | Stainless Steel |
Thickness | 18 Gauge |
Tabletop Material | Stainless Steel |
Capacity | 670 Lbs |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON RADIO Filter Drier - Liquid Line, (EK 052S)
- ELIASON Pin, Top (Assy, 7/8" Pin) (150-118)
- RSVP INTERNATIONAL Silicone Knife Bar - 10in - Black (KBAR-10B)
- CMA DISH MACHINES Square Manifold Gasket (04306.00)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- AMGOOD 24in x 48in Stainless Steel Equipment Stand (AMG ES-2448)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- AMGOOD 18x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1830-2SH)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- AMGOOD 30in x 60in Stainless Steel Equipment Stand (AMG ES-3060)
- PRAIRIE VIEW INDUSTRIES 3 Piece Poly Top Aluminum I-Frame Tables- 34 to 35.5 x 30 x 60 in. (AIFT303460-PT)
- Amgood Work & Cutting Station Tables