Shop All Work & Cutting Station Tables
Amgood
30in x 30in Stainless Steel Equipment Stand
Mfr # AMG ES-3030
Zoro # G709577398
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thickness 18 Gauge
- Includes Installation Hardware,Undershelf
- Material Stainless Steel
- Tabletop Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-3030
- Zoro # G709577398
- UPC # 810095252358
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 30 |
Base Legs Inside Dia. | 1.5" |
Height | 24 |
Width | 30 |
Details
Color | Silver |
Thickness | 18 Gauge |
Includes | Installation Hardware,Undershelf |
Material | Stainless Steel |
Tabletop Material | Stainless Steel |
Leg Material | Galvanized Steel |
Shelf Capacity | 390 Lbs |
Standards | NSF |
Shelf Material | Galvanized Steel |
Number of Legs | 4 |
Item | Stainless Steel Equipment Stand |
Capacity | 580 Lbs |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Burner (A14011)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- KOLPAK Kason® - 11092000004 Door Closer, Hydraulic (213751075)
- ALLPOINTS Clips Sq Tubing Set 4 (136263)
- AMGOOD 30x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3048-2SH)
- AMGOOD 18x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1824-2SH)
- AMGOOD 24in x 24in Stainless Steel Equipment Stand (AMG ES-2424)
- AMGOOD 24in x 48in Stainless Steel Equipment Stand (AMG ES-2448)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- FLASH FURNITURE 72 x 30 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-3072-GG)
- Amgood Work & Cutting Station Tables