Shop All Work & Cutting Station Tables
Amgood
30in x 24in Stainless Steel Equipment Stand
Mfr # AMG ES-3024
Zoro # G209577379
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Capacity 540 Lbs
- Standards NSF
- Shelf Material Galvanized Steel
- Includes Installation Hardware,Undershelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-3024
- Zoro # G209577379
- UPC # 810095252341
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 24 |
Base Legs Inside Dia. | 1.5" |
Height | 24 |
Width | 30 |
Details
Capacity | 540 Lbs |
Standards | NSF |
Shelf Material | Galvanized Steel |
Includes | Installation Hardware,Undershelf |
Number of Legs | 4 |
Color | Silver |
Shelf Capacity | 360 Lbs |
Leg Material | Galvanized Steel |
Item | Stainless Steel Equipment Stand |
Material | Stainless Steel |
Tabletop Material | Stainless Steel |
Thickness | 18 Gauge |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Double Zipper Reclosable Bag 10-3/4" x 10-9/16", 1.75 mil, Clear, Pk19 (314467)
- KRAFT Kraft Signature Honey Dijonnaise Dressing 1 gal., PK4 (10021000705129)
- VULCAN HART Blower Wheel9-7/8D X 2-5/8W 5/8 For - Part# 3-1300-3 (3-1300-3)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (404193-1)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 12in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1230)
- AMGOOD 30x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3024-2SH)
- AMGOOD 14x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1484-2SH)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- MODERN MARKETING Crosley Furniture Cambridge Solid Granite Top Kitchen Island In White Finish (KF30003DWH)
- Amgood Work & Cutting Station Tables