Shop All Work & Cutting Station Tables
Amgood
24x60 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-2460-2SH
Zoro # G208452158
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35"
- Length 60"
- Capacity 630 Lbs
- Width 24"
- Material Stainless Steel Type 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG WT-2460-2SH
- Zoro # G208452158
- UPC # 810095251627
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 35" |
Length | 60" |
Width | 24" |
Base Legs Inside Dia. | 1.5" |
Details
Item | Stainless Steel Table |
Capacity | 630 Lbs |
Material | Stainless Steel Type 430 |
Color | Silver |
Includes | Included |
Thickness | 18 Gauge |
Leg Material | Galvanized Steel |
Number of Shelves | 2 |
Standards | NSF |
Shelf Capacity | 460 Lbs |
Tabletop Material | Stainless Steel |
Shelf Material | Galvanized Steel |
Number of Legs | 4 |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Clear, 9 in. L, Plastic (PCT9CL)
- CHEF CRAFT Apple Slicer/Corer Stainless (20021)
- GARLAND Leg 4H 3/8-16 (078109-2)
- CAFE BUSTELO Coffee, 12 Cups, Packet, PK30 (7447101014)
- AMGOOD 24in x 72in Stainless Steel Equipment Stand (AMG ES-2472)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 14x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1448-2SH)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- Amgood Work & Cutting Station Tables