Shop All Work & Cutting Station Tables
Amgood
24x30 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-2430-2SH
Zoro # G008452167
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 430
- Length 30"
- Height 35"
- Color Silver
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG WT-2430-2SH
- Zoro # G008452167
- UPC # 810095251597
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 30" |
Height | 35" |
Width | 24" |
Base Legs Inside Dia. | 1.5" |
Details
Item | Stainless Steel Table |
Material | Stainless Steel Type 430 |
Color | Silver |
Capacity | 520 Lbs |
Includes | Included |
Number of Legs | 4 |
Shelf Capacity | 370 Lbs |
Number of Shelves | 2 |
Standards | NSF |
Shelf Material | Galvanized Steel |
Tabletop Material | Stainless Steel |
Thickness | 18 Gauge |
Leg Material | Galvanized Steel |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Blue Agave 5 gal. Jug (20105)
- HENNY PENNY Seal (17476)
- UPPER CRUST ENTERPRISES MCM Chicken Fry Breading - Crispy- 0 Trans Fat Dairy Free 25lbs (0700325)
- DELFIELD Switch 2-3/8 Ctr Dpst (2194212)
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- AMGOOD 30x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3036-2SH)
- AMGOOD 24in x 24in Stainless Steel Equipment Stand (AMG ES-2424)
- AMGOOD 14x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1448-2SH)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- Amgood Work & Cutting Station Tables