Shop All Work & Cutting Station Tables
Amgood
24in x 72in Stainless Steel Equipment Stand
Mfr # AMG ES-2472
Zoro # G009577371
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 6
- Material Stainless Steel
- Leg Material Galvanized Steel
- Standards NSF
- Shelf Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-2472
- Zoro # G009577371
- UPC # 810095252310
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 24 |
Base Legs Inside Dia. | 1.5" |
Length | 72 |
Height | 24 |
Details
Number of Legs | 6 |
Material | Stainless Steel |
Leg Material | Galvanized Steel |
Standards | NSF |
Shelf Material | Galvanized Steel |
Color | Silver |
Shelf Capacity | 480 Lbs |
Tabletop Material | Stainless Steel |
Thickness | 18 Gauge |
Capacity | 650 Lbs |
Item | Stainless Steel Equipment Stand |
Includes | Installation Hardware,Undershelf |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Shuttle Assembly (00130815)
- CAMBRO Faucet Kit (60267)
- THE ROCK BY STARFRIT T-Lock 12.5" Pizza Pan/Flat Griddle with Detachable Handle (034714-004-0000)
- KROWNE Krowne 21-133L - 44" Pre-Rinse Hose with Grip (21-133L)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- AMGOOD 30x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3012-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- AMGOOD 18x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1884-2SH)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- Amgood Work & Cutting Station Tables