Shop All Work & Cutting Station Tables
Amgood
24in x 60in Stainless Steel Equipment Stand
Mfr # AMG ES-2460
Zoro # G909577389
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 460 Lbs
- Shelf Material Galvanized Steel
- Base Legs Inside Dia. 1.5"
- Thickness 18 Gauge
- Capacity 630 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG ES-2460
- Zoro # G909577389
- UPC # 810095252303
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Base Legs Inside Dia. | 1.5" |
Height | 24 |
Length | 60 |
Width | 24 |
Details
Shelf Capacity | 460 Lbs |
Shelf Material | Galvanized Steel |
Thickness | 18 Gauge |
Capacity | 630 Lbs |
Standards | NSF |
Color | Silver |
Leg Material | Galvanized Steel |
Number of Legs | 4 |
Material | Stainless Steel |
Item | Stainless Steel Equipment Stand |
Includes | Installation Hardware,Undershelf |
Tabletop Material | Stainless Steel |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL INDUSTRIES 1/4D Shaft 13F.In- Thermostat (32-15495)
- VULCAN HART Flame Switch (819147)
- MAGIKITCHEN PRODUCTS Relay Board (60144001-CL)
- CRETORS Spring, Stirrer Blade Retaining (1472)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- AMGOOD 30x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3030-2SH)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- AMGOOD 30x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3024-2SH)
- AMGOOD 30x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3018-2SH)
- Amgood Work & Cutting Station Tables