Shop All Work & Cutting Station Tables
Amgood
24in x 48in Stainless Steel Equipment Stand
Mfr # AMG ES-2448
Zoro # G109577394
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware,Undershelf
- Standards NSF
- Height 24
- Material Stainless Steel
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-2448
- Zoro # G109577394
- UPC # 810095252297
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 24 |
Width | 24 |
Length | 48 |
Base Legs Inside Dia. | 1.5" |
Details
Includes | Installation Hardware,Undershelf |
Standards | NSF |
Material | Stainless Steel |
Shelf Capacity | 450 Lbs |
Color | Silver |
Leg Material | Galvanized Steel |
Capacity | 600 Lbs |
Shelf Material | Galvanized Steel |
Tabletop Material | Stainless Steel |
Thickness | 18 Gauge |
Item | Stainless Steel Equipment Stand |
Number of Legs | 4 |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Measuring Cups White 4Pc (19860)
- GOLD LABEL Gold Label No MSG Added Fish Base Paste 1lbs Tub, PK6 (95201EGLD)
- SILK Silk Aseptic Original Pure Almond Milk 1 qt. Carton, PK6 (136462)
- GARLAND Thermostat Gs, 3/16 X 12, 48 (227181-2)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 24in x 72in Stainless Steel Equipment Stand (AMG ES-2472)
- AMGOOD 18x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1824-2SH)
- AMGOOD 24x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2472-2SH)
- AMGOOD 24in x 60in Stainless Steel Equipment Stand (AMG ES-2460)
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- Amgood Work & Cutting Station Tables