Shop All Work & Cutting Station Tables
Amgood
18x96 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-1896-2SH
Zoro # G708452160
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- Capacity 590 Lbs
- Height 35"
- Color Silver
- Material Stainless Steel Type 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG WT-1896-2SH
- Zoro # G708452160
- UPC # 810095251542
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 96" |
Height | 35" |
Width | 18" |
Base Legs Inside Dia. | 1.5" |
Details
Capacity | 590 Lbs |
Item | Stainless Steel Table |
Color | Silver |
Material | Stainless Steel Type 430 |
Shelf Material | Galvanized Steel |
Leg Material | Galvanized Steel |
Includes | Included |
Number of Legs | 6 |
Shelf Capacity | 340 Lbs |
Tabletop Material | Stainless Steel |
Thickness | 18 Gauge |
Standards | NSF |
Number of Shelves | 2 |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJA AIR FRYER BLACK 1550W 11in. (AF101)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpst (0808-116)
- PROPEL DRINK, GRAPE, 500ML, PK (QKR00173)
- BLODGETT Oven Element Assy208V 5000W For - Part# Bl19118 (BL19118)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 14x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1424-2SH)
- AMGOOD 24x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2448-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- AMGOOD 18x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1884-2SH)
- AMGOOD 24in x 24in Stainless Steel Equipment Stand (AMG ES-2424)
- Amgood Work & Cutting Station Tables