Shop All Work & Cutting Station Tables
Amgood
18in X 36in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1836
Zoro # G509577376
original price:
$164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Material Stainless Steel
- Height 32"
- Width 18"
- Number of Legs 4
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG DOS-1836
- Zoro # G509577376
- UPC # 810095253126
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 32" |
Width | 18" |
Length | 36" |
Details
Leg Material | Stainless Steel |
Number of Legs | 4 |
Standards | NSF |
Shelf Material | Stainless Steel |
Material | Stainless Steel |
Thickness | 18 Gauge |
Color | Silver |
Item | Stainless Steel Double Overshelf |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Graham Cracker Crumbs 5lbs, PK2 (00826)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated, Chrome (ENALS22SCH)
- HENNY PENNY 54561 Speaker Assy (HP54561)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 24x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2448-2SH)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- AMGOOD 14x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1496-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- Amgood Work & Cutting Station Tables