Shop All Work & Cutting Station Tables
Amgood
18in X 30in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1830
Zoro # G109577387
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 Gauge
- Color Silver
- Material Stainless Steel
- Standards NSF
- Number of Legs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG DOS-1830
- Zoro # G109577387
- UPC # 810095253119
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 32" |
Width | 18" |
Length | 30" |
Details
Thickness | 18 Gauge |
Color | Silver |
Material | Stainless Steel |
Standards | NSF |
Number of Legs | 4 |
Leg Material | Stainless Steel |
Shelf Material | Stainless Steel |
Item | Stainless Steel Double Overshelf |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOD STONE Power Board, #7000-1323 (7000-1323)
- TRANE Run Capacitor 25Mfd 370/440V (SFCAP25440R)
- HATCO Infra-Red Lamp (Red)120V, 250W For - Part# 02.30.068 (02.30.068)
- HOBART Hook, Dough - 80 Qt. Spiral (295171)
- AMGOOD 14x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1496-2SH)
- AMGOOD 30in x 30in Stainless Steel Equipment Stand (AMG ES-3030)
- AMGOOD 18in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1848)
- AMGOOD 12in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1248)
- AMGOOD 24x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2448-2SH)
- AMGOOD 30x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3048-2SH)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- Amgood Work & Cutting Station Tables