Shop All Ice Storage Bins
Amgood
18in x 24in Stainless Steel Drop-In Ice Bin
Mfr # AMG - ICE BIN XDIIB-182410
Zoro # G509291838
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Width 24"
- Material Stainless Steel
- Height 13"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG - ICE BIN XDIIB-182410
- Zoro # G509291838
- UPC # 810095252242
- Country of Origin China
- Category Ice Storage Bins
Dimensions
Width | 24" |
Height | 13" |
Depth | 18" |
Details
Item | Ice Bin |
Color | Metal |
Material | Stainless Steel |
Description
The AMGOOD - AMG - ICE BIN XDIIB-182410 Ice Bin is a compact and practical storage solution, designed with precise dimensions to suit your business needs. With a depth of 18 inches, a width of 24 inches, and standing at a height of 13 inches, this ice bin provides ample space while maintaining an efficient footprint in your workspace. Its size makes it suitable for businesses that require substantial ice storage but have limited room.
Crafted from stainless steel, the AMGOOD Ice Bin offers durability and longevity. The metal color gives it a sleek and professional look that blends seamlessly into any commercial setting. Stainless steel is known for its resistance to corrosion and staining which contributes to the product's overall value by reducing maintenance efforts over time.
As an item specifically built as an Ice Bin, this product can be effectively used in various general scenarios where large amounts of ice need to be stored securely within reach. Please note that the package quantity information was not provided; therefore we recommend verifying this detail during purchase for accurate planning purposes.
Crafted from stainless steel, the AMGOOD Ice Bin offers durability and longevity. The metal color gives it a sleek and professional look that blends seamlessly into any commercial setting. Stainless steel is known for its resistance to corrosion and staining which contributes to the product's overall value by reducing maintenance efforts over time.
As an item specifically built as an Ice Bin, this product can be effectively used in various general scenarios where large amounts of ice need to be stored securely within reach. Please note that the package quantity information was not provided; therefore we recommend verifying this detail during purchase for accurate planning purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT On the Go Tea Mix Powder, 0.16 oz., Mix Powder, Raspberry Lemonade, 30 PK (00015)
- PITCO Relay Board (60144001-CL)
- GE Range Bake Element (WB44K5013)
- GE Dishwasher Drain Solenoid Kit (WD21X10060)
- AMGOOD 18in x 30in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-183010)
- AMGOOD 18in x 12in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-181210)
- ICE-O-MATIC 22 in W X 50 in H X 31 in D Ice Storage Bin (B42PS)
- HAPCO-ELMAR R2000WHT-Essential 3 Qt. Square Ice Bucket W/O Handles, White, PK 36 (R2000WHT)
- HAPCO-ELMAR R1000WAL-Essential 3 Qt. Round Ice Bucket W/ Handles, Walnut, PK 36 (R1000WAL)
- HAPCO-ELMAR R1020WAL-Essential 3 Qt. Round Ice Bucket Lid for R1000, Walnut, PK 36 (R1020WAL)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Beige, PK 36 (R2020BGE)
- Amgood Ice Storage Bins