18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash
Mfr # WT-1860-BS-Z
Zoro # G912028106
Key Features
- Width 18"
- Length 60"
- Frame Color Silver
- Frame Material Stainless Steel
- NSF Listed Yes
Product Information
- Brand Amgood
- MFR # WT-1860-BS-Z
- Zoro # G912028106
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 18" |
Length | 60" |
Backsplash Height | 1-1/2 in |
Details
Item | Stainless Steel Table with Backsplash |
Frame Color | Silver |
Frame Material | Stainless Steel |
NSF Listed | Yes |
Includes Installation Hardware | Yes |
Leg Material | Galvanized Steel |
Number of Legs | 4 |
Undershelf | Yes |
Description
Stainless Steel Work Table With Backsplash and Galvanized Under Shelf, Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island, Counter Extension, Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table For Veterinarians, Butcher Shop, Product Specifications, Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. 18 Gauge 430 Stainless Steel Top, Galvanized Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Adjustable under shelf-great for storage, Height: 35 in. NSF Certified, Sturdy & easy to setup, Heavy Duty
- •SIMPLIFY YOUR ROUTINE: Any chef knows that the efficiency and smoothness to execute a great meal in a short period of time relies heavily on reliable products that are easy and simple to use. When you're busy, you don't want to mess with a bunch of bells and whistles. You need a kitchen that is easy to move around in when you're busy. Drawers, hooks, and hard-to-reach spaces can ruin your flow. Simple in build and looks, this stainless steel prep station is designed for function and easy access.
- •FOOD SAFETY: The stainless steel prep and work tables with backsplash are ideal for meal preparation, in both commercial spaces like restaurants and personal use in homes. Easy to clean and sterilize, metal prep station tables are superior to wood or glass. Food and liquid won't get stuck or ruin the integrity of the surface. Easily wipe away excess food with no fuss, mess, or contamination. Our tables are NSF certified so it meets strict public health standards and regulations.
- •NOT JUST FOR THE KITCHEN: While we pride ourselves in making a high-quality kitchen food prep table, this product can be used for a variety of things. It can double as a garage workbench, a tool bench, a garden or outdoor work bench and table, or design table for blueprints or architectural planning. It's great for home projects like sewing, laundry, or crafts and can even be utilized in cafeterias, janitorial rooms, hotels, office buildings, hospitals, veterinarian clinics and more.
- •This product is designed and finished for use in a commercial environment. Therefore surface imperfections such as scratches, scuffs and indents may be found. This is normal and to be expected on products of this nature*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- AMGOOD 24 in. X 48 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2448-BS-Z)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- AMGOOD 18 in. x 36 in. Premium Stainless Steel Table with Undershelf. (WT-SS-1836-Z)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPBK44GY)
- FLASH FURNITURE Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold (CH-31330-29-BQ-GG)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHBK44BK)
- Amgood Breakroom & Cafeteria Tables