18 in. x 36 in. Premium Stainless Steel Table with Undershelf.
Mfr # WT-SS-1836-Z
Zoro # G512028131
Key Features
- Width 18"
- Length 36"
- Frame Color Silver
- Frame Material Stainless Steel
- Capacity 390 Lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # WT-SS-1836-Z
- Zoro # G512028131
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 18" |
Length | 36" |
Details
Item | Premium Stainless Steel Table |
Frame Color | Silver |
Frame Material | Stainless Steel |
Capacity | 390 Lbs |
Undershelf | Yes |
Includes Installation Hardware | Yes |
Leg Material | Stainless Steel |
Number of Legs | 4 |
Description
A Stainless Steel Utility Work Table is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. The included bottom shelf provides additional storage space. Some assembly is required. NSF certification allows the table to be used in any food service environment. The whole table is made of corrosion-resistant 304 stainless. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered. Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island, Counter Extension, Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table For Veterinarians, Butcher Shop, , Product Specifications: Curved edges for safety and comfort, 18 Gauge 304 Stainless Steel Top, 18 Gauge 304 Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Height: 35 in. NSF Certified, Sturdy & easy to setup, Heavy Duty
- •The whole table, including the tabletop, undershelf, and legs are made with 18 gauge 304-grade stainless steel.
- •This heavy-duty industrial quality multi-purpose stainless steel utility table is a great fit for a variety of commercial and residential applications such as commercial kitchens, garages, labs, laundry rooms, etc
- •NSF is certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
- •Assemble and install with no effort. No additional tool or kit is needed. Assembly instructions and everything you need is included.
- •This Stainless Work Table has a weight capacity of 360 lbs, evenly distributed. The bottom shelf has a capacity of 210 lbs, evenly distributed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- AMGOOD 24 in. X 48 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2448-BS-Z)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- KEE Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 48 W, 48 L, 29 H, Grey (TB48RNDGYBPBK47GY)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848CHBPCM44BK)
- Amgood Breakroom & Cafeteria Tables