Shop All Work & Cutting Station Tables
Amgood
14x72 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-1472-2SH
Zoro # G408452163
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 420 Lbs
- Width 14"
- Length 72"
- Material Stainless Steel Type 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG WT-1472-2SH
- Zoro # G408452163
- UPC # 810095251443
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 14" |
Length | 72" |
Height | 35" |
Base Legs Inside Dia. | 1.5" |
Details
Color | Silver |
Capacity | 420 Lbs |
Item | Stainless Steel Table |
Material | Stainless Steel Type 430 |
Leg Material | Galvanized Steel |
Shelf Capacity | 250 Lbs |
Number of Shelves | 2 |
Standards | NSF |
Number of Legs | 4 |
Includes | Included |
Thickness | 18 Gauge |
Tabletop Material | Stainless Steel |
Shelf Material | Galvanized Steel |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- HOBART Nut Lock Bearing (NS-034-06)
- CAROLINES TREASURES Chihuahua Dog House Collection Kitchen Towel (BB3950KTWL)
- VULCAN HART Knob, 2.75 Dia (00-428300-00001)
- AMGOOD 18in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1860)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- AMGOOD 14x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1424-2SH)
- AMGOOD 24x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2418-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- ALLPOINTS Worktable , 48X30, 18 Ga S/S Top (2801781)
- Amgood Work & Cutting Station Tables