Shop All Wall Shelving
Amgood
14in X 24in Stainless Steel Wall Mount Shelf Square Edge
Mfr # AMG WS-SQ-1424
Zoro # G609291882
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Wall Mount Shelf
- Shelving Style Solid
- Width 14
- Height 12
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG WS-SQ-1424
- Zoro # G609291882
- UPC # 810095252914
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 14 |
Height | 12 |
Overall Height | 13 |
Details
Item | Stainless Steel Wall Mount Shelf Square Edge |
Shelving Type | Wall Mount Shelf |
Shelving Style | Solid |
Material | Stainless Steel |
Color | Silver |
Gauge | 18 Gauge |
Weight Capacity | 240 Lbs |
Shelf Style | Square Edge |
Includes | Installation Hardware |
Standards | NSF |
Description
Stainless Steel Wall Shelf and Mounting BracketsCommon Applications:Shelf For Commercial KitchenAppliance Storage For Home KitchenUtility ShopProfessional Work StationGarage Work BenchLaundry Room StorageCloset SetupJanitors RoomButcher ShopEtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.AmGood stainless steel wall shelves come with a variety of selections on size. We offer 12in, 14in, & 18in width with length from 24in to 72in.18 Gauge 430 Stainless Steel Shelf TopStainless Steel Shelf Mounting BracketsOur wall Shelves Come in Different Widths and Lengths - Great for StorageIncludes 2 brackets for lengths up to 60in and 3 brackets for 72in and biggerShelf Height: 1.5in + Brackets 6.5in = Total 8inNSF CertifiedSturdy & Easy to SetupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel wall shelves.All wall shelves are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel wall shelves are commonly used for food prep in a commercial kitchen, and in many other residential, commercial and industrial applications.AmGood Supply wall shelves are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- 80/20 Door Glide, 10 S (2067)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 8 Deep (AMG WS-0824)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 8 Deep (AMG WS-0860)
- AMGOOD Stainless Steel Wall Shelf, 24" Long X 6" Deep (AMG WS-0624)
- AMGOOD 12in x 48in Stainless Steel Folding Wall Shelf (AMG-FWS-1248)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 24 Deep (AMG WS-2460)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- Amgood Wall Shelving