Shop All Work Tables
Amgood
14 in. x 72 in. Open Base Stainless Steel Metal Table
Mfr # WT-1472-RCB-Z
Zoro # G411593044
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Load Capacity 350 Lbs
- Color Silver
- Shop Desk Style Open Base
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # WT-1472-RCB-Z
- Zoro # G411593044
- Country of Origin China
- Category Work Tables
Dimensions
Width | 14 in |
Length | 72 in |
Details
Item | Open Base Table |
Load Capacity | 350 Lbs |
Color | Silver |
Shop Desk Style | Open Base |
Material | Stainless Steel |
Tabletop Material | Stainless Steel |
Includes | Installation Hardware |
Frame Material | Galvanized Steel |
Standards | NSF Listed |
Material of Construction | Stainless Steel - Type 430 |
Description
- •This heavy-duty industrial quality multi-purpose stainless steel utility table is a great fit for a variety of commercial and residential applications such as commercial kitchens, garages, labs, laundry room, etc The tabletop is made with 18 gauge 430 stainless steel. The legs are made with galvanized steel. Adjustable bullet feet allow to improve stability on uneven floors and prevent the floor from being scratched.
- •The open base allows to put equipment and supplies underneath with plenty of clearance. Galvanized steel cross bracing adds stability
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
- •Made with corrosion resistant 430 Stainless Steel table top. Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- AMGOOD 18 in. x 60 in. Open Base Stainless Steel Metal Table (WT-1860-RCB-Z)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- AMGOOD Stainless Steel Metal Table with Undershelf, 20 Long X 20 Deep (AMG WT-2020)
- ROCKWELL WORX Portable Work Table, 32 in OAH, 300 lb Capacity, Black, Plastic Tabletop (WX066)
- Amgood Work Tables