Shop All Kitchen Rack Parts
Amgood
12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf
Mfr # AMG WS-PS-1248
Zoro # G009291857
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Stainless Steel
- Includes Installation Hardware
- Squeegee Blade Width 12
- Color Silver
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG WS-PS-1248
- Zoro # G009291857
- UPC # 810095252778
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Squeegee Blade Width | 12 |
Length | 48 |
Details
Squeegee Frame Material | Stainless Steel |
Includes | Installation Hardware |
Item | Stainless Steel Wall Mounted Pot Rack with Shelf |
Color | Silver |
Description
Stainless Steel Wall Shelf and Mounting BracketsCommon Applications:Shelf For Commercial KitchenAppliance Storage For Home KitchenUtility ShopProfessional Work StationGarage Work BenchLaundry Room StorageCloset SetupJanitors RoomButcher ShopEtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.18 Gauge 430 Stainless Steel Shelf TopStainless Steel Shelf Mounting BracketsOur wall Shelves Come in Different Widths and Lengths - Great for StorageIncludes 2 brackets for lengths up to 60in and 3 brackets for 72in and biggerNSF CertifiedSturdy & Easy to SetupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel wall shelves.All wall shelves are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel wall shelves are commonly used for food prep in a commercial kitchen, and in many other residential, commercial and industrial applications.AmGood Supply wall shelves are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 3 1/2 In Thermometer -40 To 120 F (621046)
- RATIONAL Dial For - Part# 16.00.232P (16.00.232P)
- UPPER CRUST ENTERPRISES Tempura Batter Mix - Extra Crispy 0 Trans Fat No MSG No Egg 30lbs (07230)
- RALSTON Ralston Quick Grits 24 oz., PK12 (X24600T5265)
- AMGOOD 12in x 36in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1236)
- AMGOOD 12in x 60in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1260)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish (PR1000-ORB)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Wood Pot Rack with Downlights (PR1001-WOD)
- CHG Stainless Steel Double Pot Hook (J77-4401)
- DISPENSE RITE Dispense-Rite Upright 2 Tier Cup Dispense Cabinet w/Lid & Straw Organizer (STL-SL-2BT)
- COMMERCIAL Magnetic Clip (36595)
- Amgood Kitchen Rack Parts