Shop All Work & Cutting Station Tables
Amgood
12in X 48in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1248
Zoro # G309577378
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 32"
- Length 48"
- Color Silver
- Number of Legs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG DOS-1248
- Zoro # G309577378
- UPC # 810095253065
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 32" |
Length | 48" |
Width | 12" |
Details
Material | Stainless Steel |
Item | Stainless Steel Double Overshelf |
Color | Silver |
Number of Legs | 4 |
Leg Material | Stainless Steel |
Standards | NSF |
Thickness | 18 Gauge |
Shelf Material | Stainless Steel |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Ignitor Pilot (8071311)
- UNIWORLD Hook, Dough - 30 Qt.Regular For - Part# Uwd295120 (UWD295120)
- BEVLES Hi-Limit (782208)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- AMGOOD 30x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3012-2SH)
- AMGOOD 24in x 72in Stainless Steel Equipment Stand (AMG ES-2472)
- AMGOOD 30x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3018-2SH)
- AMGOOD 24x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2436-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Solid Black Granite Top Kitchen Island In Black Finish (KF30004BBK)
- Amgood Work & Cutting Station Tables