Shop All Work & Cutting Station Tables
Amgood
12in X 36in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1236
Zoro # G409577384
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 4
- Color Silver
- Width 12"
- Material Stainless Steel
- Thickness 18 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG DOS-1236
- Zoro # G409577384
- UPC # 810095253058
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 12" |
Length | 36" |
Height | 32" |
Details
Number of Legs | 4 |
Color | Silver |
Material | Stainless Steel |
Item | Stainless Steel Double Overshelf |
Thickness | 18 Gauge |
Shelf Material | Stainless Steel |
Leg Material | Stainless Steel |
Standards | NSF |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Equip Leg Plain Top And Adj Flanged (A46-4288-C)
- BUNN Cafiza 100T Cleaning Tablets (36000.1189)
- ALLPOINTS Glide, Nail On , Plst, 3/4"Dia (1211039)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, XS (81853)
- AMGOOD 30x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3048-2SH)
- AMGOOD 14x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1496-2SH)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 18x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1830-2SH)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- Amgood Work & Cutting Station Tables