Shop All Work & Cutting Station Tables
Amgood
12in X 24in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1224
Zoro # G009577388
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF
- Height 32"
- Number of Legs 4
- Length 24"
- Thickness 18 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG DOS-1224
- Zoro # G009577388
- UPC # 810095253034
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 32" |
Length | 24" |
Width | 12" |
Details
Standards | NSF |
Number of Legs | 4 |
Item | Stainless Steel Double Overshelf |
Thickness | 18 Gauge |
Material | Stainless Steel |
Shelf Material | Stainless Steel |
Color | Silver |
Leg Material | Stainless Steel |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Mom Piezo 10502604 N.O Switch (5930-004-04-22)
- GLOBAL EQUIPMENT Hardware Replacement Kit for all Glass Boards (RP2001)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Tropical Cooler (159016049)
- BALLY REFRIGERATED BOXES Door Sweep (054028)
- AMGOOD 18in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1860)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 24x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2496-2SH)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- Amgood Work & Cutting Station Tables