Shop All Food Service Storage & Transportation
Amgood
10 Tier Bun Pan Rack Sheet Pan Rack with Wheels
Mfr # AMG 10TIER-PANRACK
Zoro # G709291867
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 10
- Color Metal
- Height 38"
- Length 21"
- Thickness 18 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG 10TIER-PANRACK
- Zoro # G709291867
- UPC # 810095252433
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 38" |
Length | 21" |
Width | 26" |
Details
Item | Bun Pan Sheet Rack |
Number of Slots | 10 |
Color | Metal |
Thickness | 18 Gauge |
Material | Aluminum |
Standards | NSF |
Shelf Material | Aluminum |
Description
The 10 pan end load half height bun pan rack is perfect for your low- to medium-volume kitchen. Use this product to hold and transport pans full of doughnuts, cookies, baked chicken, or other foods around your back- and front-of-house area. Thanks to its sturdy metal construction, this rack is extremely durable to withstand use in your commercial restaurant, bakery, or cafeteria.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND 120V Sil Nitride Ignitor (1195748)
- BERKEL Food Machine Oil, 16 oz. (01-404675-00183)
- GLASTENDER Thermostat, Replacement, Mf Elan Conversion, 0 - + (07000664)
- JACKSON Glide, Temp Hh Lower Door (5700-002-23-64)
- AMGOOD Wall Mounted Sheet Bun Pan Rack Fits 5 Pans (WMSPR-5KD)
- AMGOOD 20 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 20TIER-PANRACK)
- RUBBERMAID ProSave 100 Cup Ingredient Bin (9G57)
- LOCKWOOD MANUFACTURING Full Height 144 Bottle Wine Rack (AWR-12)
- CHEUNGS Cheungs UW-9750-2BKL Willow Rectangular Storage with Liner; Black - Set of 2 (UW-9750-2BKL)
- SAN JAMAR Shelf Liner, Black, 2x10 Ft (PL0105GR)
- CRESTWARE Rack Extender, 9-Compartments, For RBC9 (REC9)
- Amgood Food Service Storage & Transportation