Shop All Quick Connect Fittings
Amflo
Plug, Barb, 3/8, Steel
Mfr # CP25-44L
Zoro # G1618854
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amflo
- MFR # CP25-44L
- Zoro # G1618854
- UPC # 087817140181
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 13/16 in |
Barb Size | 3/8 in |
Overall Length | 3/8 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- D&D Timing Belt, 8M, 30 x 824mm PL, T103 (824-8M-30)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- Amflo Hose Fittings