Shop All Quick Connect Fittings
Amflo
Plug, Barb, 1/4, Steel
Mfr # CP21-44L
Zoro # G3239494
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amflo
- MFR # CP21-44L
- Zoro # G3239494
- UPC # 087817134098
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 13/16 in |
Hose Fitting Size | 3/8 in |
Barb Size | 3/8 in |
Overall Length | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 6600 Series (6610-8-10)
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- AMFLO Coupler Body, Combo, Brass, 1/4 in., MNPT (13512)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- Amflo Hose Fittings