Shop All Quick Connect Fittings
Amflo
Coupler, Barb, 3/8, Steel
Mfr # C26-44L
Zoro # G2263581
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amflo
- MFR # C26-44L
- Zoro # G2263581
- UPC # 087817138461
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Overall Length | 3/8 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Rust Converter And Eliminator Coating, 11oz., EA1 (PC-2058-1)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ 45 (2504-08-08)
- DYNABRADE Pinion (57431)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- Amflo Quick Connect Fittings