Shop All Quick Connect Fittings
Amflo
Coupler, Barb, 1/4, Steel
Mfr # C20-42L
Zoro # G2345095
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amflo
- MFR # C20-42L
- Zoro # G2345095
- UPC # 087817138201
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1/4 in |
Max. Outside Dia. | 7/8 in |
Barb Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/16 in, 201 Stainless Steel, 10 SAE Number, 10 Pack (6810)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- AMFLO Coupler Body, Combo, Brass, 1/4 in., MNPT (13512)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/2-14 Nominal, Quick Disconnect Coupler x NPTF, (4DF4-S)
- Amflo Quick Connect Fittings