Shop All Air Gun Accessories
Amflo
Air Line Manifold, Aluminium, 1-1/2 In. L
Mfr # 3404
Zoro # G2776593
original price:
$11.09
4% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- For Use With Air Compressors, Hoses, Tanks
- Inlet 1/4 in (F)NPT
- Outlet 1/4 in (F)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amflo
- MFR # 3404
- Zoro # G2776593
- UPC # 087817554643
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 1/2 in |
Outlet Sizes | 1/4 in FNPT |
Overall Length | 1 1/2 in |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses, Tanks |
Inlet | 1/4 in (F)NPT |
Outlet | 1/4 in (F)NPT |
Material | Aluminum |
Connection Type | Female to Female |
Color | Silver |
Application | Air Nozzle |
Air Inlet | 1/4 in FNPT |
Product Type | Air Gun Manifold |
Number of Pieces | 1 |
Compatible with Product Type | Air Compressor; Hose; Tank |
Description
Air Gun Manifold, Material Aluminum, For Use With Air Compressors, Hoses, Tanks, Overall Length 1 1/2 in, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- DYNABRADE Swivel Connector, 3/8 In.(M)NPT x (F)NPT (95461)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- EXAIR Safety Chip Shield for Air Guns (901220)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- Amflo Air Guns & Accessories