Shop All Air Gun Accessories
Amflo
Air Line Manifold, 1-1/2 In. L, Aluminium
Mfr # 3406
Zoro # G1143834
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- For Use With Air Compressors, Hoses, Tanks
- Inlet 3/8 in (F)NPT
- Outlet 1/4 in (F)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amflo
- MFR # 3406
- Zoro # G1143834
- UPC # 087817133237
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 1/2 in |
Outlet Sizes | 1/4 in FNPT |
Overall Length | 1 1/2 in |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses, Tanks |
Inlet | 3/8 in (F)NPT |
Outlet | 1/4 in (F)NPT |
Material | Aluminum |
Connection Type | Female to Female |
Color | Silver |
Air Inlet | 3/8 in FNPT |
Compatible with Product Type | Air Compressor; Hose; Tank |
Product Type | Air Gun Manifold |
Application | Air Nozzle |
Number of Pieces | 1 |
Description
Air Gun Manifold, Material Aluminum, For Use With Air Compressors, Hoses, Tanks, Overall Length 1 1/2 in, Outlet Sizes 1/4 in FNPT, Air Inlet 3/8 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431100)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- PRIMEFIT 24-in. Blowgun Extension With Tip (XBGE24)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- Amflo Air Guns & Accessories