Shop All Multi-purpose Air Hoses
Amflo
Air Hose, 38 in OD, 50 ft L, MNPT, 300 psi Pressure, PVC, Blue
Mfr # 554-50A-10
Zoro # G307476963
Sold in multiples of 10 for $355.50
$355.50
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
- Brand Amflo
- MFR # 554-50A-10
- Zoro # G307476963
- UPC # 87817334252
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Description
Amflo PVC air hose is ideal for generalpurpose applications It features a lightweight, flexible, kinkresistant design with bend restrictors Its bright florescent colors reduce chances of tripping while on a jobsite
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- SMC Guided Cylinder, 40mm Bore, 75mm Stroke (MGPM40TN-75Z)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- AMFLO Hose Crimping Tools (AMF855)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- AMFLO Air Hose, 14 in OD, 50 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-50E-RET)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50’ 1/4" MPT Transparent Yellow (PFE40504TY)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- Amflo Multi-purpose Air Hoses