Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 2 Spd
Mfr # 116227-00
Zoro # G2210616
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 107 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116227-00
- Zoro # G2210616
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 15/16 in |
Overall Length | 5 15/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 26,000, No. of Speeds 2, 120V AC Voltage, Full Load Amps 8.6, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 8.8 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 316 W, Vacuum Rating 106.9, CFM @ 2-In. Orifice 107 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- CARLISLE 225L075 Synchro-Cog Timing Belt (225L075)
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-50)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-29)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116297-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- Ametek Definite Purpose Motors