Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116884-49
Zoro # G0305234
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 115 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116884-49
- Zoro # G0305234
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 13/16 in |
Overall Length | 5 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,550, No. of Speeds 1, 120V AC Voltage, Full Load Amps 9.4, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 9.5 A, 60 Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 356 W, Vacuum Rating 96.4, CFM @ 2-In. Orifice 115 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 3/4X1/2 Brass (023128)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In (2043-6-6S)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC42GN0014)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116474-37)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115950)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116207-00)
- Ametek Definite Purpose Motors