Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116671-50
Zoro # G2827501
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 104 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116671-50
- Zoro # G2827501
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 6 1/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,800, No. of Speeds 1, 120V AC Voltage, Full Load Amps 8.8, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 9 A, 60/50 Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 321 W, Vacuum Rating 100, CFM @ 2-In. Orifice 104 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- CAMOZZI 1/4 Pipe And Tubing Fitting. (2501 1/4)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117500-12)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122176-18)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116669-50)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- Ametek AC Vacuum Motors