Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116669-50
Zoro # G1228026
original price:
$153.69
44% off
new price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 94 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116669-50
- Zoro # G1228026
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 9/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.7, Motor/Blower Type Thru-Flow, Max. Amps 7.7 A, 60/50 Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 241 W, Vacuum Rating 90.2, CFM @ 2-In. Orifice 94 cfm, Mounting Bracket Material Metal, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 103" (BX103)
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- BAILEY Riveted Roller Chain - Standard: 41 Chain Size, 10 ft. Length (131546)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115923)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116566-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- AMETEK Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek (116520-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116884-49)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116881-50)
- Ametek AC Vacuum Motors