Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116604-00
Zoro # G3371706
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 240V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 114.8 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116604-00
- Zoro # G3371706
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 6 5/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,410, No. of Speeds 1, 240V AC Voltage, Full Load Amps 5.2, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 5.3 A, 60/50 Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 343 W, Vacuum Rating 101.5, CFM @ 2-In. Orifice 114.8 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, Metric For Use with KM12 Locknut (MB12)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M990)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (115894)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116103-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (114786)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116354-00)
- Ametek Definite Purpose Motors