Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116432-00
Zoro # G0533915
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 101.3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116432-00
- Zoro # G0533915
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 5 15/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 28,870, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.5, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 10.6 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 365 W, Vacuum Rating 114.4, CFM @ 2-In. Orifice 101.3 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Toluol, 1 gal. (821G1)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 100' Neon Green (CO PT0404-100NG)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117123-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116474-37)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (115894)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116297-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122175-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 2 Spd (116227-00)
- Ametek AC Vacuum Motors