Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116111-00
Zoro # G0342377
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 220V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 113 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ametek
- MFR # 116111-00
- Zoro # G0342377
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 6 1/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 220V AC Voltage, Full Load Amps 5.8, Motor/Blower Type Thru-Flow, Max. Amps 5.8 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 291 W, Vacuum Rating 93.7, CFM @ 2-In. Orifice 113 cfm, Mounting Bracket Material Metal, Motor Bearings Ball, Blower Stages 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire 12.25 in. H X 6 in. W Black Metal Evaporative Cooler Motor (6375101)
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116669-50)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117467-13)
- Ametek Definite Purpose Motors