Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd
Mfr # 116882-50
Zoro # G3425432
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 240V AC
- Blower Stages 1
- CFM @ 2-In. Orifice 113.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ametek
- MFR # 116882-50
- Zoro # G3425432
- UPC # 663001035282
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 4 9/16 in |
Overall Length | 4 5/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 28,590, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.2, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 4.2 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 223 W, Vacuum Rating 68.2, CFM @ 2-In. Orifice 113.9 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP (2404-20-20)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116671-50)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116566-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122176-18)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119403-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122177-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- Ametek AC Vacuum Motors