Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd
Mfr # 119433-13
Zoro # G0423552
original price:
$252.79
41% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Vacuum (H2O Sealed) 67.6
- Bearings Ball
- Phase Single
- Blower Stages 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 119433-13
- Zoro # G0423552
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 5 25/32 in |
Body Dia. | 5.7 in |
Overall Length | 7 13/16 in |
Inlet Tube Dia. | 1 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 16,150, No. of Speeds 1, 24V DC Voltage, Full Load Amps 20.9, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 20.9 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 142 W, Vacuum Rating 67.6, CFM @ 2-In. Orifice 69 cfm, Mounting Bracket Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX265)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS2)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567031, Pressure Line, 10 micron (ZX-P567031)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119436-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116157-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- Ametek DC Vacuum Motors