Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd
Mfr # 119432-13
Zoro # G2939212
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5.7 in
- Average Life 500 hr
- Blower Stages 3
- Motor Mounting Position All Angle
- Max. Amps 17.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 119432-13
- Zoro # G2939212
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 7 13/16 in |
Inlet Tube Dia. | 1 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 17,950, No. of Speeds 1, 36V DC Voltage, Full Load Amps 17.4, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 17.9 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 185 W, Vacuum Rating 74, CFM @ 2-In. Orifice 76 cfm, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STEEL 1/2 in H-NIPPLE, 1/2 in MNPTF (V4M4-E)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119436-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (116156-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- Ametek DC Motors