Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd
Mfr # 116103-00
Zoro # G3275623
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 7.2 in
- Voltage 120V AC
- Blower Stages 3
- CFM @ 2-In. Orifice 92.1 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116103-00
- Zoro # G3275623
- UPC # 704550031087
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.2 in |
Overall Height | 7 11/64 in |
Overall Length | 7 13/16 in |
Inlet Tube Dia. | 2 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,450, No. of Speeds 1, 120V AC Voltage, Full Load Amps 13.7, Motor/Blower Type Bypass, Max. Amps 13.8 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 403 W, Vacuum Rating 134, CFM @ 2-In. Orifice 92.1 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS PIN BARREL LOCK LOCK (30391)
- J.W. WINCO GN883-M16X1.5-20-A-MS Breather Valve (883-M16X1.5-20-A-MS)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 54.9 in L Outside (B52R)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116758-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116119-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- Ametek AC Vacuum Motors