Ametek

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Discharge Tangential Bypass
  • Body Dia. 8.4 in
  • Voltage 240V AC
  • Blower Stages 2
  • CFM @ 2-In. Orifice 142 cfm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Dia. 8.4 in
Overall Height 7 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 240V AC Voltage, Full Load Amps 7.2, Motor/Blower Type Bypass, Max. Amps 7.2 A, 60 Hz, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 700 W, Vacuum Rating 150, CFM @ 2-In. Orifice 142 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.