Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 117467-13
Zoro # G1459586
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 7.2 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 110 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 117467-13
- Zoro # G1459586
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.2 in |
Overall Height | 7 11/16 in |
Overall Length | 7 11/16 in |
Inlet Tube Dia. | 2 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,047, No. of Speeds 1, 120V AC Voltage, Full Load Amps 12.7, Motor/Blower Type Bypass, Max. Amps 12.8 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 455 W, Vacuum Rating 123, CFM @ 2-In. Orifice 110 cfm, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- WEILER Weiler 804-56103 4.5 x .625 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56103)
- ROLAIR Air Tank, 10 Gal., Steel, Portable (AIRKEG2)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116119-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119347-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115923)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (114786)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116471-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116884-49)
- Ametek Definite Purpose Motors