Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 117157-13
Zoro # G0617714
original price:
$415.99
43% off
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 7.2 in
- Voltage 240V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 104.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ametek
- MFR # 117157-13
- Zoro # G0617714
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.2 in |
Overall Height | 7 11/16 in |
Overall Length | 7 11/16 in |
Inlet Tube Dia. | 2 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,628, No. of Speeds 1, 240V AC Voltage, Full Load Amps 6.0, Motor/Blower Type Bypass, Max. Amps 6 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 437 W, Vacuum Rating 122, CFM @ 2-In. Orifice 104.9 cfm, Motor Bearings Ball, Bearing Protection Air Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- DIXON Air King Hose, End Iron, 3/8" (AMH)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119347-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122178-18)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115950)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115737)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122176-18)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119402-00)
- Ametek Definite Purpose Motors