Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd
Mfr # 122170-18
Zoro # G3543285
original price:
$290.82
29% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 8.4 in
- Voltage 120V AC
- Blower Stages 1
- CFM @ 2-In. Orifice 166 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 122170-18
- Zoro # G3543285
- UPC # 094714797011
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 8.4 in |
Overall Height | 6 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 15.1, Motor/Blower Type Bypass, Max. Amps 15.1 A, 60 Hz, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 717 W, Vacuum Rating 110, CFM @ 2-In. Orifice 166 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- D&D Timing Belt, H, 0.75 x 63in PL, T126 (630H075)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting (C85F20-10)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116882-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116311-01)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116472-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116111-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- Ametek AC Vacuum Motors