Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd
Mfr # 117508-00
Zoro # G2618192
original price:
$289.68
36% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 7.2 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 94 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 117508-00
- Zoro # G2618192
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.2 in |
Overall Height | 7 1/2 in |
Overall Length | 7 5/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,425, No. of Speeds 1, 120V AC Voltage, Full Load Amps 12.7, Motor/Blower Type Bypass, Max. Amps 8.6 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 406 W, Vacuum Rating 134.1, CFM @ 2-In. Orifice 94 cfm, Motor Bearings Ball, Blower Stages 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCF204-12)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122133-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-85)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115982)
- Ametek Definite Purpose Motors