Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd
Mfr # 116156-00
Zoro # G1950986
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Motor Design Universal AC/DC
- Replacement Brushes Mfr. No. 33423-19
- Ambient Temperature 40 Degrees C
- Motor Mounting Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116156-00
- Zoro # G1950986
- UPC # 663001035985
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 6 1/2 in |
Body Dia. | 5.7 in |
Overall Length | 6 9/16 in |
Description
AC/DC Vacuum Motor, Body Diameter 5.7 Inches, Blower Stages 2, Voltage @ 50/60 Hz 36 Volts, Maximum Current Rating 10.8 Amps, Maximum Air Power 113 Watts, Bearing Ball, Air Flow @ 2 Inches Orifice 70.7 CFM, Vacuum (H2O Sealed) 47.3 Inches, Style D, Overall Height 6 1/2 Inches, Peripheral Discharge, Thermoset Mounting Brackets, Air Sealed Bearing Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10A, Suction, 10 micron (ZX-CSG50P10A)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116157-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- Ametek DC Motors