Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd
Mfr # 115962
Zoro # G1286424
original price:
$455.97
45% off
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 7.2 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 113.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ametek
- MFR # 115962
- Zoro # G1286424
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.2 in |
Overall Height | 6 13/16 in |
Overall Length | 6 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 20,350, No. of Speeds 1, 120V AC Voltage, Full Load Amps 13.6, Motor/Blower Type Bypass, Max. Amps 8.9 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 376 W, Vacuum Rating 104.6, CFM @ 2-In. Orifice 113.9 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Seal Kit 5 Ton (TJHAK5)
- FESTO Filter Regulator LFR-1/4-D-7-MINI-NPT (LFR-1/4-D-7-MINI-NPT)
- DODGE 3030 X 2 3/8-KW Taper Lock Bushing (3030 X2-3/8 KW 5/8X5/16)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116103-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (117560-01)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116207-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115937)
- Ametek Definite Purpose Motors