Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd
Mfr # 114589
Zoro # G0426386
product price: $2,037.99
/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 7.5 in
- Voltage 230V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 129.9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 114589
- Zoro # G0426386
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.5 in |
Overall Height | 10 1/2 in |
Overall Length | 10 7/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 13,770, No. of Speeds 1, 230V AC Voltage, Full Load Amps 4.6, Motor/Blower Type Bypass, Max. Amps 3.4 A, 60 Hz, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 239 W, Vacuum Rating 58, CFM @ 2-In. Orifice 129.9 cfm, Mounting Bracket Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- GLOBAL GSC-025-SS Set Screw Collar (GSC-025-SS)
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (1069561)
- TOMPKINS Hydraulic Fitting-Steel02MJ-02MP (2404-02-02)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116472-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (117508-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116297-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122172-18)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116882-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- Ametek AC Vacuum Motors