Shop All DC Vacuum Motors
Ametek
Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek
Mfr # 116157-00
Zoro # G2556163
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 16.2 A
- Discharge Tangential Bypass
- Average Life 500 hr
- Mounting Brackets Thermoset
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ametek
- MFR # 116157-00
- Zoro # G2556163
- UPC # 616469460912
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 6 1/2 in |
Body Dia. | 5.7 in |
Overall Length | 6 9/16 in |
Inlet Tube Dia. | 1 7/8 in |
Description
AC/DC Vacuum Motor, Body Diameter 5.7 Inches, Blower Stages 2, Voltage @ 50/60 Hz 24 Volts, Maximum Current Rating 14.4 Amps, Maximum Air Power 98 Watts, Bearing Ball, Air Flow @ 2 Inches Orifice 66.4 CFM, Vacuum (H2O Sealed) 43.6 Inches, Style B, Overall Height 6 5/16 Inches, Tangential Discharge, Thermoset Mounting Brackets, Air Sealed Bearing Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=14, D2=20, H=1, Steel Bright (K1151.1420100)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- Ametek DC Motors